19/64 High Speed Steel Hand Reamer Straight Flute Straight Shank

  • Mfr # 5497162

  • Zoro # G8647417


product price:  $76.95
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/4
Number of Flutes
6
Size
19/64
Drill Bit Size
19/64
Drilling Length
.2969
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5497162
Zoro #
G8647417
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/4
Size
19/64
Drill Bit Size
19/64
Drilling Length
.2969
Shank Diameter
0.2969

Details

Number of Flutes
6

Description

Hand Reamer
  • Straight Flute
  • Straight Shank
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.