
.197 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5475525
Zoro # G8621900
product price: $40.99
/eaKey Features
Size
0.197
Overall Length
5
Material
High Speed Steel
Number of Flutes
6
Drill Bit Size
0.197
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5475525
Zoro #
G8621900
UPC #
-
Country of Origin
United States
Dimensions
Size
0.197
Overall Length
5
Drill Bit Size
0.197
Drilling Length
0.1895
Shank Diameter
0.1895
Details
Material
High Speed Steel
Number of Flutes
6
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.