Zoro Homepage

.1990 (N8) Carbide Reamer Standard Sizes

  • Mfr # 5459619

  • Zoro # G9185044


product price: $67.29
/ea

Key Features

Number of Flutes
4
Size
0.1990 (#8)
Material
Carbide
Overall Length
3
Drill Bit Size
0.1990 (#8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5459619
Zoro #
G9185044
UPC #
-
Country of Origin
United States

Dimensions

Size
0.1990 (#8)
Overall Length
3
Drill Bit Size
0.1990 (#8)
Drilling Length
1
Length of Cut
1

Details

Number of Flutes
4
Material
Carbide

Description

  • Premium Sub-Micrograin Carbide
  • Solid CarbideCarbide Reamer TolerancesDiameter Shank +.0003/-.0000+.0003/-.0002
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.