Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2"-11-1/2 Taper Pipe Tap NPTF Dryseal Tap TIN Coated

  • Mfr # 5545810

  • Zoro # G8610825


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Overall Length
1-3/4
Size
2zinch-11-1/2
Drill Bit Size
2zinch-11-1/2
Drilling Length
1.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5545810
Zoro #
G8610825
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/4
Size
2zinch-11-1/2
Drill Bit Size
2zinch-11-1/2
Drilling Length
1.875
Square Size
1.406
Shank Diameter
1.875

Details

Item
Pipe Tap
Number of Flutes
7
Coating
TIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.