Zoro Homepage

2" Drill Taper Shank Black Oxide Finish 118 Deg. Pt

  • Mfr # 5416224

  • Zoro # G8579998


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
2zinch
Overall Length
17-3/8
Number of Flutes
2
Drilling Length
No.5
Taper Shank Size
No.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5416224
Zoro #
G8579998
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
2zinch
Overall Length
17-3/8
Drilling Length
No.5
Taper Shank Size
No.5

Details

Number of Flutes
2

Description

Made with Premium Grade High Speed Steel
  • 118 Degree Drill Point Angle
  • These taper shank drill feature the standard Morse taper shank design
  • Available in larger sizes, up to a 2 Inch drill diameter.
  • Morse taper shanks range from MT1 to MT5
  • These drills are sold individually
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.