
2 Flute Regular ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2
Mfr # 56310043
Zoro # G8675487
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
[Delete]
Size
6pc set - Stand Shipped Separately
Overall Length
ALTiN
Drill Bit Size
6pc set - Stand Shipped Separately
Drilling Length
2 Flute Regular Length 30 Degree Helix in Wooden Stand ALTiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56310043
Zoro #
G8675487
UPC #
-
Country of Origin
United States
Dimensions
Size
6pc set - Stand Shipped Separately
Overall Length
ALTiN
Drill Bit Size
6pc set - Stand Shipped Separately
Drilling Length
2 Flute Regular Length 30 Degree Helix in Wooden Stand ALTiN Coated
Details
Number of Flutes
[Delete]
Style
2 Flute Regular Length 30 Degree Helix in Wooden Stand ALTiN Coated
Number of Tools
6pc set - Stand Shipped Separately
Coating
ALTiN
Description
Kodiak Cutting Tools® Brand Solid Carbide End Mill Sets
Square End Mills and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. All square end mill cutters are center cutting.
6 piece end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
4 piece long end mill set contains one of each:
1/8", 1/4", 3/8" & 1/2" diameter
PLEASE NOTE:Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Square End Mills and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. All square end mill cutters are center cutting.
6 piece end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
4 piece long end mill set contains one of each:
1/8", 1/4", 3/8" & 1/2" diameter
PLEASE NOTE:Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.