Zoro Homepage

2" High Speed Steel Taper Pipe Reamer

  • Mfr # 5497569

  • Zoro # G8588994


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
2zinch
Overall Length
4-1/2
Number of Flutes
12
Drilling Length
1.8750
Square Size
1.406
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5497569
Zoro #
G8588994
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
2zinch
Overall Length
4-1/2
Drilling Length
1.8750
Square Size
1.406
Shank Diameter
1.875
Large Diameter
2.268
Small Diameter
2.159

Details

Number of Flutes
12

Description

Taper Pipe Reamer
  • High Speed Steel
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.