Zoro Homepage

21/32 Jobber Length Drill Oxided 118 Deg. Pt

  • Mfr # 5405081

  • Zoro # G8602160


product price: $36.19
/ea

Key Features

Overall Length
7-1/8
Drill Bit Size
0.6562 (21/32)
Number of Flutes
2
Size
0.6562 (21/32)
Drilling Length
5-3/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5405081
Zoro #
G8602160
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7-1/8
Drill Bit Size
0.6562 (21/32)
Size
0.6562 (21/32)
Drilling Length
5-3/16

Details

Number of Flutes
2

Description

118 Degree Single Point Drill Bit
  • Jobber Length Drill Bits for General Purpose Applications
    Black Oxide Surface Finish
  • Standard Fractional Sizes
  • These drills bits are available only in tha package quantities shown.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.