
22.50mm HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5485227
Zoro # G8589064
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Size
0.8858 (22.50mm)
Material
High Speed Steel
Number of Flutes
8
Overall Length
10
Drill Bit Size
0.8858 (22.50mm)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5485227
Zoro #
G8589064
UPC #
-
Country of Origin
United States
Dimensions
Size
0.8858 (22.50mm)
Overall Length
10
Drill Bit Size
0.8858 (22.50mm)
Drilling Length
.7490
Shank Diameter
0.749
Details
Material
High Speed Steel
Number of Flutes
8
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.