.2295 HSS Chucking Reamer Straight Flute Straight Shank

  • Mfr # 5476141

  • Zoro # G8594305


product price: $41.99
/ea

Key Features

Number of Flutes
6
Size
0.2295
Overall Length
6
Material
High Speed Steel
Drill Bit Size
0.2295
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5476141
Zoro #
G8594305
UPC #
-
Country of Origin
United States

Dimensions

Size
0.2295
Overall Length
6
Drill Bit Size
0.2295
Drilling Length
0.2265
Shank Diameter
0.2265

Details

Number of Flutes
6
Material
High Speed Steel

Description

Straight Flute
  • Straight Shank
  • High Speed Steel
    View Sizes .2501-.5000
    View Sizes .5001-2.000
    Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.