
24.5mm High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5485348
Zoro # G8599738
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
10
Overall Length
10
Material
High Speed Steel
Size
0.9646 (24.5mm)
Drill Bit Size
0.9646 (24.5mm)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5485348
Zoro #
G8599738
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10
Size
0.9646 (24.5mm)
Drill Bit Size
0.9646 (24.5mm)
Drilling Length
.7490
Shank Diameter
0.749
Details
Number of Flutes
10
Material
High Speed Steel
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.