25/32 High Speed Steel Hand Reamer Straight Flute Straight Shank

  • Mfr # 5497338

  • Zoro # G8661934


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-3/8
Number of Flutes
8
Size
0.7812 (25/32)
Drill Bit Size
0.7812 (25/32)
Drilling Length
.7812
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5497338
Zoro #
G8661934
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-3/8
Size
0.7812 (25/32)
Drill Bit Size
0.7812 (25/32)
Drilling Length
.7812
Shank Diameter
0.7812

Details

Number of Flutes
8

Description

Hand Reamer
  • Straight Flute
  • Straight Shank
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.