27/32 High Speed Steel Chucking Reamer Straight Flute Straight Shank

  • Mfr # 5485150

  • Zoro # G8584128


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
8
Material
High Speed Steel
Size
0.8438 (27/32)
Overall Length
2-1/2
Drill Bit Size
0.8438 (27/32)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5485150
Zoro #
G8584128
UPC #
-
Country of Origin
United States

Dimensions

Size
0.8438 (27/32)
Overall Length
2-1/2
Drill Bit Size
0.8438 (27/32)
Drilling Length
.6240
Shank Diameter
0.624

Details

Number of Flutes
8
Material
High Speed Steel

Description

Straight Flute
  • Straight Shank
  • High Speed Steel
    View Sizes
    View Sizes .2501-.5000>
    Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.