Zoro Homepage

29 Pc. Drill Sets Drill Bit Sets with Cases

  • Mfr # 5420250

  • Zoro # G8669248


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
High-Speed Steel
Overall Length
Jobber Length - 118 Deg. Point
Size
29 Pc.
Drill Bit Size
29 Pc.
Drilling Length
1/16-1/2 X 64ths
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5420250
Zoro #
G8669248
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
Jobber Length - 118 Deg. Point
Size
29 Pc.
Drill Bit Size
29 Pc.
Drilling Length
1/16-1/2 X 64ths
Size Range
1/16-1/2 X 64ths

Details

Drill Bit Material
High-Speed Steel
Number of Flutes
[Delete]
Index
Metal Case
Style
Jobber Length - 118 Deg. Point
Number of Drills
29 Pc.
Finish - Machining
Bright

Description

  • Tools and sets are from premium grade high speed steel or M42 cobalt as noted
  • Contains fractional jobber length drills in a high quality case
  • Fractional drill bit sets can be produced from inventory in addition to the quantities shown here
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.