Zoro Homepage

3 Drill Taper Length 118 Deg. Pt, PK12

  • Mfr # 5413716

  • Zoro # G8650795


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4
Number of Flutes
2
Drilling Length
2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5413716
Zoro #
G8650795
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
0.0938 (3/32)
Overall Length
4-1/4
Drilling Length
2-1/4

Details

Number of Flutes
2

Description

Made with Premium Grade High Speed Steel
  • 118 Degree Point Angle
  • Single Point Drill Bit
  • Taper Length for Longer Holemaking Applications
  • Sold in package sizes as shown
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.