31/32 High Speed Steel Hand Reamer Straight Flute Straight Shank

  • Mfr # 5497404

  • Zoro # G8671838


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-5/16
Number of Flutes
[Delete]
Size
0.9688 (31/32)
Drill Bit Size
0.9688 (31/32)
Drilling Length
.9688
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5497404
Zoro #
G8671838
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-5/16
Size
0.9688 (31/32)
Drill Bit Size
0.9688 (31/32)
Drilling Length
.9688
Shank Diameter
0.9688

Details

Number of Flutes
[Delete]

Description

Hand Reamer
  • Straight Flute
  • Straight Shank
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.