Zoro Homepage

3/16 2 Flute Carbide Endmill 45 Deg. ZRN Coated w/Corner Radius

  • Mfr # 5450432

  • Zoro # G8568378


product price: $39.19
/ea

Key Features

Overall Length
2
Number of Flutes
2
Size
0.1875 (3/16)
Corner Radius
0.01
Drill Bit Size
0.1875 (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5450432
Zoro #
G8568378
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Size
0.1875 (3/16)
Corner Radius
0.01
Drill Bit Size
0.1875 (3/16)
Drilling Length
3/16

Details

Number of Flutes
2
Coating
ZIRC NITRIDE

Description

These 2 flute Kodiak Cutting Tools® end mills are designed specifically for high speed machining in aluminum. This end mill bit will plunge, slot and profile in all non-ferrous materials. This2-flute end mill works well in all non-ferrous materials like aluminum as well as brass and bronze applications.
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
  • Premium Sub-Micrograin Carbide End Mill
  • 2 Flute
  • Center Cutting Carbide Endmill
  • Single End
  • 45 Degree
  • ZRN Coated
    ZRN Coating : ZRN is a high performance coating for milling non-ferrous materials such as aluminum. It prevents edge build up on the end mill that is typical in soft and sticky materials
    View High-Performance End Mill Speeds & Feeds
    End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-1"+.000, -.003-.0001,-.0004 ISO H6+.001, -.001
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.