Zoro Homepage

3/16 5 Flute Carbide Endmill Single End 45 Deg. ALTIN Coated

  • Mfr # 5449488

  • Zoro # G8594427


product price: $32.29
/ea

Key Features

Overall Length
2
Number of Flutes
5
Size
0.1875 (3/16)
Drill Bit Size
0.1875 (3/16)
Drilling Length
3/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5449488
Zoro #
G8594427
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Size
0.1875 (3/16)
Drill Bit Size
0.1875 (3/16)
Drilling Length
3/16

Details

Number of Flutes
5
Coating
ALTIN

Description

Designed for profiling and finishing, the 5 flute 45& geometry of this Kodiak Cutting Tools® end mill allows it to be run 20 - 40% faster than conventional endmills while providing an excellent finish. This 5-flute carbide end mill works well in all exotic materials, stainless steel, carbon steels and other similar materials.
  • Premium Sub-Micrograin Carbide End Mill
  • 5 Flute
  • Center Cutting Carbide Endmill
  • Single End Mill Bits
  • Stub
  • 45 Degree End Mill Cutter
    ALTIN Coating: A high performance coating for milling stainless
    steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
    resistant and can be used with or without coolant. It is exceptional in difficult
    to machine materials where adhesive wear is particularly high.
    View High-Performance End Mill Speeds & Feeds
    End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-1"+.000, -.003-.0001,-.0004 ISO H6+.001, -.001
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.