3/16 High Speed Steel Hand Reamer Straight Flute Straight Shank

  • Mfr # 5497085

  • Zoro # G8668030


product price: $69.15
/ea

Key Features

Overall Length
1-3/4
Number of Flutes
6
Size
0.1875 (3/16)
Drill Bit Size
0.1875 (3/16)
Drilling Length
.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5497085
Zoro #
G8668030
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/4
Size
0.1875 (3/16)
Drill Bit Size
0.1875 (3/16)
Drilling Length
.1875
Shank Diameter
0.1875

Details

Number of Flutes
6

Description

Hand Reamer
  • Straight Flute
  • Straight Shank
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.