Zoro Homepage

3/16 VI Pro Carbide Endmill 5 Flute Stub ALCRO-MAX w/Corner Radius

  • Mfr # 5557910

  • Zoro # G8562875


product price: $33.69
/ea

Key Features

Overall Length
2
Number of Flutes
5
Corner Radius
0.008
Size
0.1875 (3/16)
Drill Bit Size
0.1875 (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5557910
Zoro #
G8562875
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Corner Radius
0.008
Size
0.1875 (3/16)
Drill Bit Size
0.1875 (3/16)
Drilling Length
3/16

Details

Number of Flutes
5
Flats
NO
Coating
AL CRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.