
3/32 Carbide Drill Mill 2 Flute 90 Deg. Pt
Mfr # 5541561
Zoro # G8578887
product price: $21.69
/eaKey Features
Number of Flutes
2
Overall Length
3/8
Drill Bit Size
0.0938 (3/32)
Size
0.0938 (3/32)
Drilling Length
1/8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5541561
Zoro #
G8578887
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3/8
Drill Bit Size
0.0938 (3/32)
Size
0.0938 (3/32)
Drilling Length
1/8
Details
Number of Flutes
2
Description
These Kodiak Cutting Tools® two flute solid carbide drill mills feature a 30° helix, a 90° point and are designed for multiple milling and drilling applications applications.
Drill mills enjoy great popularity in job shop environments because of their versatility in performing a wide range of applications, including:
Drilling Chamfering Countersinking Spotting Profile Milling
Premium Sub-Micrograin Carbide Drill Mill
2 Flute
Single End
90 Degree Point Angle
View Carbide Drill Mill Speeds & FeedsCarbide Drill Mill TolerancesSize RangeDiameterShank1/32"-3/32"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6
Drill mills enjoy great popularity in job shop environments because of their versatility in performing a wide range of applications, including:
View Carbide Drill Mill Speeds & FeedsCarbide Drill Mill TolerancesSize RangeDiameterShank1/32"-3/32"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.