Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/32 Carbide Endmill 4 Flute Double End Ball Nose Stub ALTIN Coated

  • Mfr # 5435782

  • Zoro # G8661304


product price: $32.95
/ea

Key Features

Overall Length
3/16
Number of Flutes
4
Size
0.0938 (3/32)
Drill Bit Size
0.0938 (3/32)
Drilling Length
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5435782
Zoro #
G8661304
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/16
Size
0.0938 (3/32)
Drill Bit Size
0.0938 (3/32)
Drilling Length
1/8

Details

Number of Flutes
4
Coating
ALTIN

Description

These Kodiak Cutting Tools® ball end four flute double end stub length carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. The addition of our ALTiN coating allows for increased speeds & feeds as well as longer tool life
  • Premium Sub-Micrograin Solid Carbide End Mill
  • 4 Flute
  • Ball Nose End Mill
  • Double End
  • 30° Helix
  • Stub Length
  • Center Cutting Carbide Endmill
  • ALTiN Coated for Increased Performance & Tool Life
    ALTIN Coating: A high performance coating for milling stainless
    steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
    resistant and can be used with or without coolant. It is exceptional in difficult
    to machine materials where adhesive wear is particularly high.
    View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.000, -.002-.0001,-.0004 ISO H6
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.