Zoro Homepage

3/32 Cobalt Reamer Straight Flute Straight Shank

  • Mfr # 5486437

  • Zoro # G8633618


product price: $25.15
/ea

Key Features

Number of Flutes
4
Overall Length
3
Material
Cobalt
Drill Bit Size
0.0938 (3/32)
Drilling Length
.0880
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5486437
Zoro #
G8633618
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3
Size
0.0938 (3/32)
Drill Bit Size
0.0938 (3/32)
Drilling Length
.0880
Shank Diameter
0.088

Details

Number of Flutes
4
Material
Cobalt

Description

  • Straight Flute Chucking Reamer
  • Straight Shank
  • M42 Cobalt
    Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.