Zoro Homepage

3/4-10 High Speed Steel Pulley Style Plug Tap

  • Mfr # 5509647

  • Zoro # G9180984


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10
Number of Flutes
4
Thread Length
2
Size
3/4-10
Drill Bit Size
3/4-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5509647
Zoro #
G9180984
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10
Thread Length
2
Size
3/4-10
Drill Bit Size
3/4-10
Drilling Length
.759
Shank Diameter
0.759
Square Size
0.569

Details

Number of Flutes
4
Limit
H3

Description

  • 6",8",10" or 12" Overall Length
  • Plug Style Chamfer for Through Holes
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.