Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4-10 Standard Hand Tap Steam Oxide

  • Mfr # 5505467

  • Zoro # G8570496


product price: $54.69
/ea

Key Features

Number of Flutes
4
Tap Style
Bottom
Overall Length
2
Thread Length
2
Size
3/4-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5505467
Zoro #
G8570496
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Thread Length
2
Size
3/4-10
Drill Bit Size
3/4-10
Drilling Length
.590
Shank Diameter
0.59
Square Size
0.442

Details

Number of Flutes
4
Tap Style
Bottom
Limit
H3

Description

Steam Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.