Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 14 Carbide Threadmill NPT Pipe Threads ALTIN Coated

  • Mfr # 5456583

  • Zoro # G8650156


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.495
Number of Flutes
4
Size
3/4 - 14
Drill Bit Size
3/4 - 14
Drilling Length
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5456583
Zoro #
G8650156
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.495
Size
3/4 - 14
Drill Bit Size
3/4 - 14
Drilling Length
1/2
Thread Length
0.875

Details

Number of Flutes
4
Coating
ALTIN
CUTTING DIA
0.495

Description

These Kodiak Cutting Tools® solid carbide multiple-form thread milling cutters are designed to travel around the workpiece in a helical interpolation. As with all of our solid carbide tools, these threadmills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide thread mills for machinists wanting to produce high quality parts with maximum tool life.
  • Premium Sub-Micrograin Solid Carbide Thread Mill
  • NPT Series Pipe Threads
  • For Producing Internal & External Threads
  • ALTIN Coated
    ALTIN Coating: A high performance coating for milling stainless
    steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
    resistant and can be used with or without coolant. It is exceptional in difficult
    to machine materials where adhesive wear is particularly high.
    Carbide Threadmill TolerancesSize RangeDiameterAll Sizes+.000, -.002
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.