
3/4-14 Die Hex Rethreading Carbon Steel NPT
Mfr # 5471620
Zoro # G8661566
product price: $83.25
/ea
Free Shipping & Returns
Key Features
Overall Length
13/16
Thickness
13/16
Drill Bit Size
3/4-14
Drilling Length
2
Number of Flutes
[Delete]
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5471620
Zoro #
G8661566
UPC #
-
Country of Origin
United States
Dimensions
Size
3/4-14
Overall Length
13/16
Thickness
13/16
Drill Bit Size
3/4-14
Drilling Length
2
Details
Number of Flutes
[Delete]
Hex OD
2
Description
NPT
Rethreading Die
Rethreading Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.