Zoro Homepage

3/4-14 High Speed Steel Straight Pipe Tap NPS

  • Mfr # 5512727

  • Zoro # G8639288


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Overall Length
1-3/8
Size
3/4-14
Drill Bit Size
3/4-14
Drilling Length
.9063
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5512727
Zoro #
G8639288
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/8
Size
3/4-14
Drill Bit Size
3/4-14
Drilling Length
.9063
Shank Diameter
0.9063
Square Size
0.679

Details

Item
Pipe Tap
Number of Flutes
5

Description

  • NPS
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.