Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4-14 Taper Pipe Tap NPTF Interrupted Thread Tap TIN Coated

  • Mfr # 5512480

  • Zoro # G8577584


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Overall Length
1-3/8
Size
3/4-14
Drill Bit Size
3/4-14
Drilling Length
.9063
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5512480
Zoro #
G8577584
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/8
Size
3/4-14
Drill Bit Size
3/4-14
Drilling Length
.9063
Square Size
0.679
Shank Diameter
0.9063

Details

Item
Pipe Tap
Number of Flutes
5
Coating
TIN

Description

NPTF Dryseal
  • Interrupted Thread
  • TIN Coated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.