3/4-16 High Speed Steel Spiral Pt Plug Tap ALTIN Coated

  • Mfr # 5514300

  • Zoro # G8624877


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Overall Length
2
Number of Flutes
3
Thread Length
2
Drill Bit Size
3/4-16
Drilling Length
.590
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5514300
Zoro #
G8624877
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Thread Length
2
Size
3/4-16
Drill Bit Size
3/4-16
Drilling Length
.590
Shank Diameter
0.59

Details

Number of Flutes
3
Limit
H3
Coating
ALTIN

Description

Spiral Point
  • ALTIN Coated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.