Zoro Homepage

3/4-16 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL

  • Mfr # 5512672

  • Zoro # G8626724


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6
Number of Flutes
3
Thread Length
2
Drill Bit Size
3/4-16
Drilling Length
0.590
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5512672
Zoro #
G8626724
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6
Thread Length
2
Size
3/4-16
Drill Bit Size
3/4-16
Drilling Length
0.590
Shank Diameter
0.59
Square Size
0.442

Details

Number of Flutes
3
Limit
H3

Description

6" Overall Length
  • Spiral Point Plug Style Tap for Through Holes
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.