3/4-16 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide

  • Mfr # 5573497

  • Zoro # G8665739


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4
Number of Flutes
4
Size
3/4-16
Drill Bit Size
3/4-16
Drilling Length
.590
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5573497
Zoro #
G8665739
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4
Size
3/4-16
Drill Bit Size
3/4-16
Drilling Length
.590
Shank Diameter
0.59
Square Size
0.442

Details

Number of Flutes
4
Coating
ST/OXIDE
Limit
H3

Description

Spiral Point
  • Hi-Vanadium
  • Steam
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.