Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4-16 TIN Coated Tap Taper Chamfer

  • Mfr # 5541506

  • Zoro # G9181270


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Tap Style
Taper
Number of Flutes
4
Overall Length
2
Thread Length
2
Size
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5541506
Zoro #
G9181270
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Thread Length
2
Size
3/4-16
Drill Bit Size
3/4-16
Drilling Length
.590
Square Size
0.442
Shank Diameter
0.59

Details

Tap Style
Taper
Number of Flutes
4
Limit
H3

Description


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.