Zoro Homepage

3/4 Countersink Single Flute 60 Deg.

  • Mfr # 5413441

  • Zoro # G8641589


product price: $45.69
/ea

Key Features

Number of Flutes
1
Overall Length
1-27/32
Drill Bit Size
0.7500 (3/4)
Size
0.7500 (3/4)
Drilling Length
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5413441
Zoro #
G8641589
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-27/32
Drill Bit Size
0.7500 (3/4)
Size
0.7500 (3/4)
Drilling Length
1/2

Details

Number of Flutes
1

Description

Made with Premium Grade High Speed Steel
  • 60 Degree Include Angle
  • Single Flute for Maximum Chip Evacuation
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.