Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 Dia. 4 Flute Stub Length Fine Pitch Roughing End Mill ALTIN Coated

  • Mfr # 5557976

  • Zoro # G8570986


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3
Number of Flutes
4
Length of Cut
1
Size
0.7500 (3/4)
Drill Bit Size
0.7500 (3/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5557976
Zoro #
G8570986
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3
Length of Cut
1
Size
0.7500 (3/4)
Drill Bit Size
0.7500 (3/4)
Drilling Length
3/4

Details

Number of Flutes
4
Coating
ALTIN

Description

Our Kodiak Cutting Tools® solid carbide fine pitch roughing end mill is designed to remove maximum material with minimum vibration or chatter, while milling faster than conventional finishing endmills.
  • Excellent for: Hardened Steels. Titanium, Inconel, Space Age Materials
  • Premium Sub-Micrograin Solid Carbide
    End Mills4 Flute, 30 Degree Helix
  • ALTiN Coated
    ALTIN Coating: A high performance coating for milling stainless
    steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
    resistant and can be used with or without coolant. It is exceptional in difficult
    to machine materials where adhesive wear is particularly high.
    View Carbide Roughing End Mill Speeds and Feeds
    Size RangeDiameterShank1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-1"+.000, -.003-.0001,-.0004 ISO H6
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.