
3/4 Drill Taper Length 118 Deg. Pt
Mfr # 5414178
Zoro # G8569848
product price: $81.69
/ea
Free Shipping & Returns
Key Features
Overall Length
9-3/4
Number of Flutes
2
Drilling Length
5-7/8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5414178
Zoro #
G8569848
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
0.7500 (3/4)
Overall Length
9-3/4
Drilling Length
5-7/8
Details
Number of Flutes
2
Description
Made with Premium Grade High Speed Steel118 Degree Point Angle Single Point Drill Bit Taper Length for Longer Holemaking Applications Sold in package sizes as shown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.