Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 Taper Shank Bridge Reamer Left-Hand Spiral

  • Mfr # 5496832

  • Zoro # G8629600


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12
Number of Flutes
5
Size
0.7500 (3/4)
Drill Bit Size
0.7500 (3/4)
Drilling Length
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5496832
Zoro #
G8629600
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12
Size
0.7500 (3/4)
Drill Bit Size
0.7500 (3/4)
Drilling Length
3

Details

Number of Flutes
5
Morse Taper
3

Description

  • Bridge Style
  • High Speed Steel
  • Taper Shank
  • Left Hand Spiral Flute
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.