Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 VI Pro 4 Fl Carbide Endmill Extra Long ALCRO-MAX w/Corner Rad

  • Mfr # 5549517

  • Zoro # G8657655


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7
Number of Flutes
4
Length of Cut
4
Corner Radius
0.03
Size
0.7500 (3/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5549517
Zoro #
G8657655
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7
Length of Cut
4
Corner Radius
0.03
Size
0.7500 (3/4)
Drill Bit Size
0.7500 (3/4)
Drilling Length
3/4

Details

Number of Flutes
4
Coating
AL CRO
Flats
YES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.