Zoro Homepage

3/4 VI Pro Carbide Endmill 5 Fl Extra Long ALCRO-MAX w/Corner Rad

  • Mfr # 5551783

  • Zoro # G8570724


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7
Number of Flutes
5
Length of Cut
4
Size
0.7500 (3/4)
Corner Radius
0.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5551783
Zoro #
G8570724
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7
Length of Cut
4
Size
0.7500 (3/4)
Corner Radius
0.03
Drill Bit Size
0.7500 (3/4)
Drilling Length
3/4

Details

Number of Flutes
5
Flats
YES
Coating
AL CRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.