Zoro Homepage

350 N000 DE CS&CS 60 COAT ALTIN

  • Mfr # 5419468

  • Zoro # G8668356


product price: $106.99
/pk 6, $17.83/ea
Free Shipping & Returns

Key Features

Size
#000
Overall Length
1/8
Number of Flutes
2
Drill Bit Size
#000
Drilling Length
0.020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5419468
Zoro #
G8668356
UPC #
-
Country of Origin
United States

Dimensions

Size
#000
Overall Length
1/8
Drill Bit Size
#000
Drilling Length
0.020
Drill Diameter
0.02

Details

Number of Flutes
2

Description

60 Degree
  • Double-End Combined Drill and Countersink Tool
  • High Speed Steel
  • ALTIN Coated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.