Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

350 N0000 DE CS&CS 60 COAT ALTIN

  • Mfr # 5419467

  • Zoro # G8666238


product price: $111.99
/pk 6, $18.67/ea
Free Shipping & Returns

Key Features

Size
#0000
Overall Length
1/8
Number of Flutes
2
Drill Bit Size
#0000
Drilling Length
0.015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5419467
Zoro #
G8666238
UPC #
-
Country of Origin
United States

Dimensions

Size
#0000
Overall Length
1/8
Drill Bit Size
#0000
Drilling Length
0.015
Drill Diameter
0.015

Details

Number of Flutes
2

Description

60 Degree
  • Double-End Combined Drill and Countersink Tool
  • High Speed Steel
  • ALTIN Coated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.