Zoro Homepage

3.50mm Carbide Endmill 4 Flute Single End Metric

  • Mfr # 5433802

  • Zoro # G8636935


product price: $23.19
/ea

Key Features

Overall Length
50
Number of Flutes
4
Length of Cut
12
Size
0.1378 (3.50mm)
Drill Bit Size
0.1378 (3.50mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5433802
Zoro #
G8636935
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50
Length of Cut
12
Size
0.1378 (3.50mm)
Drill Bit Size
0.1378 (3.50mm)
Drilling Length
4
Shank Diameter
4

Details

Number of Flutes
4

Description

These Kodiak Cutting Tools® square end four flute metric carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these 4-flute center cutting end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
  • Premium Sub-Micrograin Solid Carbide End Mill
  • 4 Flute Metric End Mill
  • Square End
  • Single End
  • 30° Helix
  • Regular Length Millimeter Sizes
  • Center Cutting Carbide Endmill
    Other Metric Carbide End Mills and Millimeter Size Tools Available
    View Carbide End Mill Speeds & FeedsMetric Carbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.00mm, -.05mm-.0025mm,-.01mm
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.