Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.3690 Carbide Reamer Decimal Size

  • Mfr # 5461753

  • Zoro # G9186268


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2
Size
0.369
Number of Flutes
6
Material
Carbide
Drill Bit Size
0.3690
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5461753
Zoro #
G9186268
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2
Size
0.369
Drill Bit Size
0.3690
Drilling Length
1-1/4

Details

Number of Flutes
6
Material
Carbide

Description

  • Premium Sub-Micrograin Carbide Reamer
  • Solid CarbideCarbide Reamer TolerancesDiameter Shank +.0003/-.0000+.0003/-.0002
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.