Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3700 N1 COBALT-CTR SINK 60 ALTIN

  • Mfr # 5418767

  • Zoro # G8655266


product price: $179.99
/pk 6, $30.00/ea
Free Shipping & Returns

Key Features

Size
#1
Overall Length
1/8
Number of Flutes
2
Drill Bit Size
#1
Drilling Length
3/64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5418767
Zoro #
G8655266
UPC #
-
Country of Origin
United States

Dimensions

Size
#1
Overall Length
1/8
Drill Bit Size
#1
Drilling Length
3/64

Details

Number of Flutes
2
Coating
ALTiN

Description

Cobal
  • Double-End combined drill and countersink
  • 60 degree point angle
  • ALTiN Coated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.