Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3700 N2 COBALT-CTR SINK 60 ALTIN

  • Mfr # 5418768

  • Zoro # G8620914


product price: $196.99
/pk 6, $32.83/ea
Free Shipping & Returns

Key Features

Size
#2
Overall Length
3/16
Number of Flutes
2
Drill Bit Size
#2
Drilling Length
5/64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5418768
Zoro #
G8620914
UPC #
-
Country of Origin
United States

Dimensions

Size
#2
Overall Length
3/16
Drill Bit Size
#2
Drilling Length
5/64

Details

Number of Flutes
2
Coating
ALTiN

Description

Cobal
  • Double-End combined drill and countersink
  • 60 degree point angle
  • ALTiN Coated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.