Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.3750 (3/8) Carbide Reamer Standard Sizes

  • Mfr # 5461830

  • Zoro # G9178820


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Overall Length
3-1/2
Number of Flutes
6
Size
0.3750 (3/8)
Drill Bit Size
0.3750 (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5461830
Zoro #
G9178820
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2
Size
0.3750 (3/8)
Drill Bit Size
0.3750 (3/8)
Drilling Length
1-1/4

Details

Material
Carbide
Number of Flutes
6

Description

  • Premium Sub-Micrograin Carbide
  • Solid CarbideCarbide Reamer TolerancesDiameter Shank +.0003/-.0000+.0003/-.0002
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.