Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

37/64 Drill Taper Length 118 Deg. Pt

  • Mfr # 5414057

  • Zoro # G8562629


product price: $54.15
/ea

Key Features

Overall Length
8-3/4
Number of Flutes
2
Drilling Length
4-7/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5414057
Zoro #
G8562629
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
0.5781 (37/64)
Overall Length
8-3/4
Drilling Length
4-7/8

Details

Number of Flutes
2

Description

Made with Premium Grade High Speed Steel
  • 118 Degree Point Angle
  • Single Point Drill Bit
  • Taper Length for Longer Holemaking Applications
  • Sold in package sizes as shown
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.