Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8-16 Die Split Round Adjustable High Speed Steel

  • Mfr # 5472016

  • Zoro # G8637985


product price: $93.85
/ea
Free Shipping & Returns

Key Features

Size
3/8-16
Overall Length
0
Drill Bit Size
3/8-16
Drilling Length
1-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5472016
Zoro #
G8637985
UPC #
-
Country of Origin
United States

Dimensions

Size
3/8-16
Overall Length
0
Drill Bit Size
3/8-16
Drilling Length
1-1/2

Description

High Speed Steel
  • Adjustable
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.