
3/8-16 Spiral Pt Plug Tap High Vanadium High Speed Steel ALTIN Coated
Mfr # 5513310
Zoro # G8606360
product price:Â $46.65
/eaKey Features
Overall Length
2-15/16
Number of Flutes
3
Size
3/8-16
Drill Bit Size
3/8-16
Drilling Length
.381
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5513310
Zoro #
G8606360
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-15/16
Size
3/8-16
Drill Bit Size
3/8-16
Drilling Length
.381
Shank Diameter
0.381
Square Size
0.286
Details
Number of Flutes
3
Limit
H3
Coating
ALTIN
Description
Spiral Point CPM ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.