Zoro Homepage

3/8-18 Straight Pipe Tap NPS Tap TIN Coated

  • Mfr # 5512744

  • Zoro # G8634117


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
1-1/16
Size
3/8-18
Drill Bit Size
3/8-18
Drilling Length
.7000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5512744
Zoro #
G8634117
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/16
Size
3/8-18
Drill Bit Size
3/8-18
Drilling Length
.7000
Square Size
0.531
Shank Diameter
0.7

Details

Item
Pipe Tap
Number of Flutes
4
Coating
TIN

Description

NPS Straight Pipe Thread
  • TIN Coated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.